Antique Brass Hot and Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Antique Brass Hot and Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Antique Brass Hot and Cold Water Dispenser

  • Fast #
  • Part #N106/06
  • Item #3873253
  • Manufacturer Part #106/06
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Quarter-turn washer less ceramic disc valve cartridge
  • Available in 27 unique finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-3/16 in (15.7 cm) spout height at outlet
  • 4 in (10.2 cm) spout reach (c-c)
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • For single hole configurations
  • Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EcoLogo Certified:
Yes
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-23/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-11/25 in
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-23/100 in
Spout Reach:
4 in
Spout Type:
Fixed
Style:
Contemporary
Supply Lines Included:
Yes
Trim Only:
No
Width:
5-13/100 in
cUPC Certified:
Yes