in English Bronze Water Dispenser
East Linear in English Bronze Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridges
- Available in 27 unique Finishes
- 1 gallon (3.6 liters) per minute maximum flow rate*
- 6-3/16" (15.7 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- Spring-loaded, normally closed lever handle
- Spout assembly with integral supply hoses
- For single hole configurations
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 4 in
- Spout Type:
- Fixed