Oil Rubbed Bronze Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Oil Rubbed Bronze Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Oil Rubbed Bronze Cold Water Dispenser

  • Fast #
  • Part #N106C/10B
  • Item #3874045
  • Manufacturer Part #106C/10B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-1/4" (15.9 cm) spout height at outlet
  • 4" (10.2 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • ADA compliant contemporary cold lever handle
  • For single hole configurations
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dispenser Type:
Cold Only
Faucet Connection:
Threaded
Faucet Connection Size:
7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/4 in
Spout Reach:
4 in
Spout Type:
Fixed