East Linear Pressure Balance Tub and Shower Diverter Plate

Part #N5-992BP/15  |  Item #5064057  |  Manufacturer Part #5-992BP/15

$ 378.70 EACH

Color/Finish:
Polished Nickel - Natural

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant cross handle assembly and insert options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 1-595 Rough Valve

Collection: East Linear

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Faucet Height: 3 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 3 in

IAPMO Listed: No

Length: 18 in

Material: Brass

NSF Certified: No

Product Type: Diverter Plate

Shower Arm Reach: 18 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 12 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access