Single Handle Bathtub & Shower Faucet in English Bronze (Trim Only)
East Linear Single Handle Bathtub & Shower Faucet in English Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Available in 27 unique Finishes
- ADA compliant lever or cross handle assembly options for control valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes