Newport Brass

East Linear Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

Part #N3-994TR/15S  |  Manufacturer Part #3-994TR/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant lever or cross handle assembly options for control valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-540 Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: East Linear

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: Yes

cUPC Certified: Yes