Newport Brass
East Linear Single Handle Lever Bar Faucet in Gun Metal
Part #N1500-5223/14 | Item #5064334 | Manufacturer Part #1500-5223/14
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Euro-motion ceramic disc 35 mm valve cartridge
- Swivel spout assembly with side-mounted ADA compliant lever handle
- Independent rotational and pivoting lever handle elements
- Two-function, push-button control spray engine with solid brass housing
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- 6-9/16" (16.7 cm) spout height at outlet
- 6-1/2" (16.5 cm) spout reach (c-c)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 0 in
Collection: East Linear
Color Finish: Gun Metal
Color Finish Category: Greys
Deck Plate Included: No
Faucet Connection: OD Compression
Faucet Connection Size: 3/8 in
Faucet Height: 12-3/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Pull-down
Faucet Valve Type: Euro-motion Ceramic Disc
Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Maximum Deck Thickness: 4 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Domestic
Side Spray: No
Spout Height: 6-9/16 in
Spout Reach: 6-1/2 in
Spout Type: Swivel
Trim Only: No