Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD
East Linear Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid brass construction
- Euro-motion ceramic disc 35 mm valve cartridge
- Available in more than 20 decorative finishes
- 9.15" (23.2 cm) spout height at outlet
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- Two-function, toggle-control spray engine with solid brass housing
- Independent rotational and pivoting lever handle elements
- For single hole configurations
- 8.58" (21.8 cm) spout reach (c-c)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1 (Handle Only)
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/25 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-23/50 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-3/20 in
- Spout Reach:
- 8-29/50 in
- Supply Lines Included:
- No
- UL Listed:
- No
- cUPC Certified:
- Yes