East Linear Single Lever Handle Bar Faucet in Satin Bronze - PVD

Part #N1500-5223/10  |  Item #5064316  |  Manufacturer Part #1500-5223/10

$ 912.10 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish:
Satin Bronze - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, push-button control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 6-9/16" (16.7 cm) spout height at outlet
  • 6-1/2" (16.5 cm) spout reach (c-c)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Euro-Motion Ceramic Disc

Collection: East Linear

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: [OD Compression, UNEF, Threaded]

Faucet Connection Size: 3/8 in

Faucet Height: 12-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 12-3/16 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6-9/16 in

Spout Reach: 6-1/2 in

Spout Type: [Pull Out, Swivel]

Trim Only: No

WaterSense Labeled: No