Single Handle Bar Faucet in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

East Linear Single Handle Bar Faucet in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Single Handle Bar Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N2008/15S
  • Item #1674479
  • Manufacturer Part #2008/15S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • 7-1/8" (18.1 cm) spout reach (c-c)
  • Rotating spout assembly with integral supply hoses
  • 7-9/16" (19.2 cm) spout height at outlet
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Forged brass body with integral rotating spout and handle
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-9/16 in
Spout Reach:
7-1/8 in
Spout Type:
Swivel
WaterSense Labeled:
No