Single Handle Pull Down Bar Faucet in Stainless Steel - PVD
East Linear Single Handle Pull Down Bar Faucet in Stainless Steel - PVD
Frequently Purchased Together
Product Details
- Solid brass construction
- Euro-motion ceramic disc 35 mm valve cartridge
- Available in more than 20 decorative finishes
- 7.46" (18.9 cm) spout height at outlet
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- Two-function, push-button control spray engine with solid brass housing
- Independent rotational and pivoting lever handle elements
- ADA Complaint (Handles Only)
- 7.41" (18.8 cm) spout reach (c-c)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- No
- Faucet Connection:
- OD Compression, UNEF, Threaded
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-67/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-67/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-3/10 in
- Maximum Deck Thickness:
- 3-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-23/50 in
- Spout Reach:
- 7-41/100 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- No
- Width:
- 8-23/25 in