East Linear Soap and Lotion Dispenser in Flat Black

Part #N125/56  |  Item #1502210  |  Manufacturer Part #125/56

$ 142.80 EACH
(Pricing is for Flat Black)

Color/Finish:
Flat Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 2-3/16" (5.6 cm) spout height at outlet
  • 3-5/8" (9.2 cm) spout reach (c-c)
  • Complements East Linear Series

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: East Linear

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 4-3/5 in

Height: 2-3/4 in

IAPMO Listed: Yes

Material: Brass

Spout Height: 2-3/16 in

Spout Reach: 3-5/8 in

Width: 4-3/10 in