Widespread Kitchen Faucet in Antique Brass

You last purchased this on
 
Newport Brass

East Linear Widespread Kitchen Faucet in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Widespread Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N9911/06
  • Item #3729906
  • Manufacturer Part #9911/06
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant cross handles
  • Available in 27 unique finishes
  • 5-11/16 in (14.4 cm) spout height at outlet
  • Swivel spout assembly with integral diverter fitting
  • Solid brass pull-out side spray
  • Quarter-turn washer less ceramic disc valve cartridges
  • Brass valve bodies valve included
  • For 8 in (20.3 cm) centers - Maximum 20 in (50.8 cm)
  • 7-7/8 in (20.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
EcoLogo Certified:
No
Faucet Center Size:
8 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-7/10 in
Spout Reach:
7-22/25 in
Spray Type:
Spray
cUPC Certified:
Yes