Two Handle Kitchen Faucet with Side Spray in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

East Linear Two Handle Kitchen Faucet with Side Spray in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Two Handle Kitchen Faucet with Side Spray in Polished Nickel - Natural

  • Fast #
  • Part #N9911L/15
  • Item #1989342
  • Manufacturer Part #9911L/15
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 5-11/16" (14.4 cm) spout height at outlet
  • Swivel spout assembly with integral diverter fitting
  • Solid brass pull-out sidespray
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included.
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 7-7/8" (20.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Faucet Center Size:
8 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-11/16 in
Spout Reach:
7-7/8 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No
cUPC Certified:
Yes