Two Handle Kitchen Faucet with Side Spray in Uncoated Polished Brass - Living
East Linear Two Handle Kitchen Faucet with Side Spray in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 5-11/16" (14.4 cm) spout height at outlet
- Swivel spout assembly with integral diverter fitting
- Solid brass pull-out sidespray
- Quarter-turn Washerless ceramic disc valve cartridges
- Brass Valve bodies Valve Included.
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
- 7-7/8" (20.0 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in - 20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless, Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 5-11/16 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No
- cUPC Certified:
- Yes