Newport Brass East Linear Two Handle Wall Mount Filler in Satin Nickel - PVD

N3-1505/15S

Manufacturer Part #: 3-1505/15S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
East Linear
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-9/16 in
Trim Only
No
Tub Spout Reach
6-9/16 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday