Two Handle Wall Mount Widespread Bathroom Sink Faucet in Antique Brass
East Linear Two Handle Wall Mount Widespread Bathroom Sink Faucet in Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 1/2" NPT spout inlet fitting
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- 8-1/4" (21.0 cm) spout reach (wall-to-center)
- Rough valve incorporates a brass valve body assembly
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-63/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 4-3/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-5/16 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 11 in