Two Handle Wall Mount Widespread Bathroom Sink Faucet in Flat Black

You last purchased this on
 
Newport Brass

East Linear Two Handle Wall Mount Widespread Bathroom Sink Faucet in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Two Handle Wall Mount Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3-991/56
  • Item #1498128
  • Manufacturer Part #3-991/56
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 8-1/4" (21.0 cm) spout reach (wall-to-center)
  • Rough valve incorporates a brass valve body assembly
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-63/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-5/16 in
Spout Reach:
8-1/4 in
Spout Type:
Fixed
Trim Only:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
cUPC Certified:
Yes