Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Gold - PVD

You last purchased this on
 
Newport Brass

East Linear Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Gold - PVD

  • Fast #
  • Part #N3-991/24S
  • Item #3742629
  • Manufacturer Part #3-991/24S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates quarter-turn washer less ceramic disc valve
  • 8-1/4" (21.0 cm) spout reach (wall-to-center)
  • Rough valve incorporates a brass valve body assembly
  • Intended for use with Newport Brass rough valve item 1-532 as specified (required accessory)
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
4-63/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-11/25 in
Spout Reach:
9-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
cUPC Certified:
Yes