East Linear Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #N16-28/10B  |  Item #1492583  |  Manufacturer Part #16-28/10B

$ 226.35 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements East Linear product series
  • Complements East Square product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: East Linear

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/4 in

GSA Approved: No

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 3-1/4 in