Newport Brass

Fairfield 1-Hole Wall Mount Pot Filler Faucet with Single Cross Handle in Oil Rubbed Bronze

Part #N949/10B  |  Manufacturer Part #949/10B

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extendable spout from 14" to 23"
  • Matches 1000 series
  • For cold water applications only
  • PVD and Polished Chrome (26) finishes on products other than drains and shower rods are warranted as long as the original purchaser owns their home. Living finishes have no warranty. All other finishes are warranted for ten (10) years from data of purchas

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Collection: Fairfield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.2 gpm

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 6-22/25 in

Spout Type: Swing

Trim Only: No