Newport Brass

Fairfield 18 in. Double Towel Bar in Antique Brass

Part #N13-04/06  |  Manufacturer Part #13-04/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Alveston product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Fairfield product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Fairfield

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Height: 5-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Width: 6-11/16 in