Newport Brass

Fairfield 2 gpm Wall Mount Pressure Balance Shower Trim with Double Lever Handle in Flat Black

Part #N3-2104BP/56  |  Manufacturer Part #3-2104BP/56

Color/Finish:
Flat Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Fairfield

Color Finish: Flat Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: No