2-Hole Bridge Kitchen Faucet with Double Metal Cross Handle in Antique Brass
Fairfield 2-Hole Bridge Kitchen Faucet with Double Metal Cross Handle in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Cross Handles
- Available in 27 unique Finishes
- 6-3/8" (16.2 cm) spout height at outlet
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- Swivel spout assembly
- Quarter-turn washerless ceramic disc valve cartridges
- Bridge-style brass valve bodies
- For 8" (20.3 cm) centers
- 9-7/16" (24.0 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 9-7/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No