3/4 in. Shut-Off Valve in Satin Nickel
Fairfield 3/4 in. Shut-Off Valve in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shut Off Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Operator:
- Cross Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve
- WaterSense Labeled:
- No
- Width:
- 2-47/50 in