Newport Brass
Fairfield 4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray in Antique Nickel
Part #N946/15A | Item #1998481 | Manufacturer Part #946/15A
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Brass Valve bodies Valve Included
- Quarter-turn Washerless ceramic disc valve cartridges
- Solid brass pull-out-side-spray
- Swivel spout assembly with integral diverter fitting
- 5-13/16" (14.8 cm) spout height at outlet
- 9-7/16" (24.0 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]
Center Size: 8 in - 20 in
Collection: Fairfield
Color Finish: Antique Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Connection: NPS
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Kitchen Faucet Type: Two Handle
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 4 Hole
Side Spray: Yes
Spout Height: 5-13/16 in
Spout Reach: 9-7/16 in
Spout Swivel: 360°
Spout Type: Swivel
Trim Only: No