Fairfield 4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray in Polished Nickel - Natural

Part #N946/15  |  Item #1983745  |  Manufacturer Part #946/15

$ 1,063.30 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish:
Polished Nickel - Natural

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Fairfield 4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray in Polished Nickel - Natural / $1,063.30

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Solid brass pull-out-side-spray
  • Swivel spout assembly with integral diverter fitting
  • 5-13/16" (14.8 cm) spout height at outlet
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 20 in

Collection: Fairfield

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPS

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 5-13/16 in

Spout Reach: 9-7/16 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No