Round Closed Towel Ring in Polished Nickel

You last purchased this on
 
Newport Brass

Alveston Round Closed Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Alveston Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #N13-09/15
  • Item #669425
  • Manufacturer Part #13-09/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Available in 27 unique Finishes
  • Complements Fairfield product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Alveston product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alveston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round