Newport Brass
Fairfield Bathroom Sink Faucet with Double Cross Handle in Antique Nickel
Part #N3-947/15A | Item #3748135 | Manufacturer Part #3-947/15A
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- 9-3/4" (24.8 cm) spout reach (wall-to-center)
- 1/2" NPT spout inlet fitting
- 1.2 gallons (4.5 liters) per minute maximum flow rate
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Fairfield
Color Finish: Antique Nickel
Color Finish Category: Nickel Tones
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Reach: 9-3/4 in
Spout Type: Fixed
Trim Only: No
WaterSense Labeled: Yes