Brass Stablizer Kit in Satin Gold - PVD

You last purchased this on
 
Newport Brass

Fairfield Brass Stablizer Kit in Satin Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Fairfield Brass Stablizer Kit in Satin Gold - PVD

  • Fast #
  • Part #N2-734/24S
  • Item #4230612
  • Manufacturer Part #2-734/24S
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Available in 27 unique Finishes
  • Finished plate for wall mounting up to 10" center of riser pipes.
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
6 in - 9 in Tub Floor Riser
Collection:
Fairfield
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Faucet Part Type:
Repair Kit
Installation Type:
Wall Mount
Material:
Brass