Faucet Hole Cover in Biscuit
Fairfield Faucet Hole Cover in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2" Diameter
- Available in 27 unique Finishes
- Newport sink hole cover easily covers an extra sink hole drilling on your sink
- No tools required for installation
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairfield
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 2 in