Floor Riser Kit in Antique Brass
Fairfield Floor Riser Kit in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes 2 each 3/4" Risers, 31" high.
- Available in 27 unique Finishes
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Documents
Specifications
- Collection:
- Fairfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Part Type:
- Repair Kit
- Installation Type:
- Floor Mount
- Material:
- Brass
- WaterSense Labeled:
- No