NPT Brass Shut Off Valve in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Fairfield NPT Brass Shut Off Valve in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Fairfield NPT Brass Shut Off Valve in Oil Rubbed Bronze

  • Fast #
  • Part #N3-192/10B
  • Item #1496008
  • Manufacturer Part #3-192/10B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Available in 27 unique Finishes
  • Lifetime warranty on finish to original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Fairfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection Size:
3/4 in
Faucet Part Type:
Shut Off Valve
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Metal
Handle Type:
Cross
Height:
5-1/4 in
Installation Type:
Deck Mount
Material:
Brass
Number of Handles:
Two Handle
Recommended Valve Application:
Residential
Spout Reach:
9-1/8 in
Valve Body Material:
Brass