Stabilizer Kit in Satin Brass - PVD
Fairfield Stabilizer Kit in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Adjustable for Floor Risers that are 6" to 9" apart
- Available in 27 unique Finishes
- Finished plate for wall mounting up to 10" center of riser pipes.
- Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
Documents
Specifications
- Collection:
- Fairfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No