Newport Brass

Fairfield® Thermostatic Valve Trim with Double Lever Handle in Satin Brass

Part #N4-1004BP/04  |  Manufacturer Part #4-1004BP/04

Color/Finish:
Satin Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 and 1-684 Rough Valves

CSA Certified: CSA B125.1

Collection: Fairfield®

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Depth: 3-13/16 in

Diameter: 7-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No