Two Handle Bridge Kitchen Faucet with Side Spray in Venetian® Bronze

You last purchased this on
 
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet with Side Spray in Venetian® Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet with Side Spray in Venetian® Bronze

  • Fast #
  • Part #N945-1/VB
  • Item #4077249
  • Manufacturer Part #945-1/VB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • Quarter-turn washerless ceramic disc valve cartridges
  • Bridge-style brass valve bodies
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • 6-3/8" (16.2 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
6-3/8 in
Spout Reach:
9-7/16 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No