Fairfield Two Handle Wall Mount Filler in Uncoated Polished Brass - Living

Part #N1013/03N  |  Item #3736449  |  Manufacturer Part #1013/03N

Color/Finish:
Uncoated Polished Brass - Living

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 9-1/8" (23.2 cm) tub spout reach from inlet fittings (c-c)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For deck-mounted configurations

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Center Size: 7-1/4 in

Collection: Fairfield

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 10 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Cross

Height: 12-3/4 in

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spray Type: Rain

Trim Only: No

Tub Spout Reach: 9-11/100 in

Tub Spout Type: Diverter

Valve Type: Rough-In Valve

WaterSense Labeled: Yes