Fairfield Two Handle Wall Mount Filler in Venetian Bronze

Part #N1014/VB  |  Item #4072944  |  Manufacturer Part #1014/VB

$ 1,198.40 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional hot and cold cross handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 8-5/8” (21.9 cm) to 8-1/8” (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For wall mounted configurations, all is included
  • For floor mounted configurations, select optional accessories

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Fairfield

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: [Wall Mount, Ceiling Mount]

Flow Rate: 2.0 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Reach: 5 in

Trim Only: No

Tub Spout Reach: 5 in

WaterSense Labeled: No