Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Fairlynn Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal construction
- Brass valve bodies
- Available in Polished Chrome (26), Polished Nickel (15), Old World Bronze (09) & Satin Nickel (15S)
- 3-13/16" (9.7 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Pop-up drain with tail piece
- ADA compliant lever handles
- Quarter-turn washerless ceramic disc valve cartridges
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
- 5-3/8" (13.7 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairlynn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-1/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 5-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes