Faucet Hole Cover in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Faucet Hole Cover in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Faucet Hole Cover in Satin Bronze - PVD

  • Fast #
  • Part #N103/10
  • Item #3874336
  • Manufacturer Part #103/10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2" Diameter
  • Available in 27 unique Finishes
  • Newport sink hole cover easily covers an extra sink hole drilling on your sink
  • No tools required for installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Diameter:
2 in
Faucet Part Type:
Faucet Hole Cover
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No