Floor Riser Kit for Exposed Tub and Hand Shower Set in Satin Brass - PVD
Fairfield Floor Riser Kit for Exposed Tub and Hand Shower Set in Satin Brass - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes 2 each 3/4" Risers, 31" high.
- Available in 27 unique Finishes
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Documents
Specifications
- Brand Model Compatibility:
- Newport Brass 934 and 1014 Exposed Tub & Hand Shower Set
- Collection:
- Fairfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No