Newport Brass

Hand Shower Hose in Antique Brass

Part #N284/06  |  Manufacturer Part #284/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double spiral for strength

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No