Newport Brass Traditional® Hand Shower Set
N280G
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Traditional®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 4 in
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2.0 gpm
- Green
- WaterSense, Yes
- Height
- 9-1/16 in
- IAPMO Listed
- Yes
- Installation Type
- Shower Arm Mount
- Material
- Brass
- NSF Certified
- No
- Showerhead Function
- 3
- Spray Type
- Massage, Rain
- Trim Only
- No
- WaterSense Labeled
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday