0 items

Newport Brass East Square Hanging Toilet Tissue Holder

N16-27

Color Finish

Starting at $161.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements East Linear product series
  • Finish warranted as long as the original purchaser owns their home
  • Single-post, open roller design

SPECIFICATIONS

ADA Compliant
No
Collection
East Square
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday