Haseley 1.8 gpm Shower Trim Set in Polished Nickel - Natural

Part #NFE-3-8804BP/15  |  Item #7532540  |  Manufacturer Part #FE-3-8804BP/15

$ 299.12 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Newport Brass Haseley 1.8 gpm Shower Trim Set in Polished Nickel - Natural / $299.12

Product Details

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Face plate with handle escutcheon
  • Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Lever handle is ADA compliant when used with shower trim

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: B125.1

Collection: Haseley

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 9-13/50 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Overall Width: 7-7/25 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: No

Width: 7-7/25 in