Newport Brass Haseley 1.8 gpm Shower Trim Set

NFE-3-8804BP/26

Color Finish

Starting at $325.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Face plate with handle escutcheon
  • Lever handle is ADA compliant when used with shower trim
  • Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
B125.1
Cartridge Type
Ceramic Disc
Collection
Haseley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-13/50 in
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Type
G42715
Valve Size
1/2 in
WaterSense Labeled
No
Width
7-7/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday