24 in. Towel Bar in Polished Chrome
Haseley 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes durable mounting hardware for a secure installation
- Brass construction delivers the utmost in beauty, durability, and long-lasting performance
- Facilitates fast towel drying by allowing proper air flow
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Haseley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-13/50 in
- Width:
- 2 in