Newport Brass Haseley Towel Ring in Polished Nickel - Natural

N88-09/15

Manufacturer Part #: 88-09/15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Towel rings provide the finishing touch to your design and are perfect for hand towels
  • Includes durable mounting hardware for a secure installation
  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Haseley
Depth
3-13/50 in
Height
8-2/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-13/50 in
Type
FNWCSG2Z58134
Width
7-12/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday