Towel Ring in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Haseley Towel Ring in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Haseley Towel Ring in Satin Nickel - PVD

  • Fast #
  • Part #N88-09/15S
  • Item #7532566
  • Manufacturer Part #88-09/15S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes durable mounting hardware for a secure installation
  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Towel rings provide the finishing touch to your design and are perfect for hand towels
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Haseley
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-13/50 in
Height:
8-2/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-13/50 in
Width:
7-12/25 in