Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Haseley Widespread Bathroom Sink Faucet in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Brass construction delivers the utmost in beauty, durability, and long-lasting performance
- For 8” (20.3 cm) centers - Maximum 20” (50.8 cm)
- Spout height at outlet: 3-3/4" (9.6 cm)
- Spout reach: 4-7/8" (12.4 cm)
- Pop-up drain with tailpiece
- ADA compliant traditional lever handles
- Maximum flow rate: 1.2 gallons (4.5 liters) per minute
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Haseley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-17/25 in
- Spout Reach:
- 5-81/100 in
- Spout Swivel:
- No
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in